Buy more than* S$200* and get FREE SHIPPING

  • Chuck Jaw Boring

Chuck Jaw Boring P10

Item.#
02023664
Mfr.#
P10
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Purpose
Soft jaw molding holder during chuck work.
Weight (kg)
3.5
Stroke (mm)
29
Processing Range (mm)
to 150
Locking Pin Hole Diameter (phi mm)
17
Flute Width (mm)
10
Specification
For power chuck
Thickness (mm)
12
Pitch to Center (mm)
88
Power Chuck (Scroll) Diameter (inch)
10
Outer Diameter (phi mm)
260