Buy more than* S$200* and get FREE SHIPPING

  • Chuck Jaw Boring

Chuck Jaw Boring P5

Item.#
02023716
Mfr.#
P5
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Purpose
Soft jaw molding holder during chuck work.
Pitch to Center (mm)
42
Power Chuck (Scroll) Diameter (inch)
5
Outer Diameter (phi mm)
145
Weight (kg)
1.1
Stroke (mm)
20
2014 TRUSCO Published Page
1-0666
Specification
For power chuck
Processing Range (mm)
to 65
Locking Pin Hole Diameter (phi mm)
14
Flute Width (mm)
8
Thickness (mm)
10
TRUSCO Part Number
103-1848