Buy more than* S$200* and get FREE SHIPPING

  • Chuck Jaw Boring

Chuck Jaw Boring P6

Item.#
02023725
Mfr.#
P6
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-02-23
Now we ship to...
...see all
Item Feature
Purpose
Soft jaw molding holder during chuck work.
Pitch to Center (mm)
54
Power Chuck (Scroll) Diameter (inch)
6
Outer Diameter (phi mm)
170
Weight (kg)
1.4
Stroke (mm)
21
2014 TRUSCO Published Page
1-0666
Specification
For power chuck
Processing Range (mm)
to 85
Locking Pin Hole Diameter (phi mm)
14
Flute Width (mm)
8
Thickness (mm)
10
TRUSCO Part Number
112-8388