Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chuck Jaw Boring

Chuck Jaw Boring P6

Item.#
02023734
Mfr.#
P6
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Soft jaw molding holder during chuck work.
Thickness (mm)
10
TRUSCO Part Number
112-8396
Pitch to Center (mm)
54
Power Chuck (Scroll) Diameter (inch)
6
Outer Diameter (phi mm)
170
Weight (kg)
1.4
Specification
For power chuck
Stroke (mm)
21
2014 TRUSCO Published Page
1-0666
Processing Range (mm)
to 85
Locking Pin Hole Diameter (phi mm)
17
Flute Width (mm)
8