Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Chuck Jaw Boring

Chuck Jaw Boring P8

Item.#
02023743
Mfr.#
P8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Soft jaw molding holder during chuck work.
Weight (kg)
2.8
Stroke (mm)
26
2014 TRUSCO Published Page
1-0666
Processing Range (mm)
to 115
Locking Pin Hole Diameter (phi mm)
19
Flute Width (mm)
10
Specification
For power chuck
Thickness (mm)
12
TRUSCO Part Number
112-8426
Pitch to Center (mm)
71
Power Chuck (Scroll) Diameter (inch)
8
Outer Diameter (phi mm)
220