Buy more than* S$200* and get FREE SHIPPING

  • Chuck Jaw Boring

Chuck Jaw Boring P8

Item.#
02023752
Mfr.#
P8
Package Qty.
1PC
Ship pack of
1
339.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Soft jaw molding holder during chuck work.
Pitch to Center (mm)
71
Power Chuck (Scroll) Diameter (inch)
8
Outer Diameter (phi mm)
220
Weight (kg)
2.8
Stroke (mm)
26
2014 TRUSCO Published Page
1-0666
Specification
For power chuck
Processing Range (mm)
to 115
Locking Pin Hole Diameter (phi mm)
20
Flute Width (mm)
10
Thickness (mm)
12
TRUSCO Part Number
156-6679