Buy more than* S$200* and get FREE SHIPPING

  • Chuck Jaw Boring

Chuck Jaw Boring P8

Item.#
02023761
Mfr.#
P8
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Purpose
Soft jaw molding holder during chuck work.
Locking Pin Hole Diameter (phi mm)
17
Flute Width (mm)
10
Thickness (mm)
12
TRUSCO Part Number
112-8418
Pitch to Center (mm)
71
Power Chuck (Scroll) Diameter (inch)
8
Specification
For power chuck
Outer Diameter (phi mm)
220
Weight (kg)
2.8
Stroke (mm)
26
2014 TRUSCO Published Page
1-0666
Processing Range (mm)
to 115