Buy more than* S$200* and get FREE SHIPPING

  • Rotative Center (LC-J FORM)
  • Rotative Center (LC-J FORM)
  • Rotative Center (LC-J FORM)

Rotative Center (LC-J FORM) LC-3J

5.00 (1)
Item.#
02023856
Mfr.#
LC-3J
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Center Shaft Circular Cone Maximum Runout(mm)
0.010
Shank K
MT-3
Dimension L3 (mm)
85
Dimension D (phi mm)
35
Dimension L1 (mm)
32
Angle alpha (degree)
60
Dimension d (phi mm)
20
Dimension L2 (mm)
39
Overall Length L (mm)
156
TRUSCO Part Number
109-0453
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When lathing
5
From Japan
On 2017-01-18 18:31:01
Easy-to-use. Are you satisfied or more to the price. But I thought that I if there is something a little more small.
This review is about item#2023883.