Buy more than* S$200* and get FREE SHIPPING

  • Rotation Center, LC-N
  • Rotation Center, LC-N
  • Rotation Center, LC-N

Rotation Center, LC-N LC-3N

by NSK
Item.#
02023865
Mfr.#
LC-3N
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Angle alpha (degree)
60
Shank K
MT-3
Dimension L3 (mm)
85
Dimension D (phi mm)
46
Dimension L1 (mm)
35
2014 TRUSCO Published Page
1-0673
Center Shaft Circular Cone Maximum Runout(mm)
0.005
Dimension d (phi mm)
22
Dimension L2 (mm)
46
Overall Length L (mm)
166
TRUSCO Part Number
109-0348