Buy more than* S$200* and get FREE SHIPPING

  • Rotation Center, LC-N
  • Rotation Center, LC-N
  • Rotation Center, LC-N

Rotation Center, LC-N LC-4N

by NSK
Item.#
02023892
Mfr.#
LC-4N
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle alpha (degree)
60
Shank K
MT-4
Dimension L3 (mm)
108
Dimension D (phi mm)
56
Dimension L1 (mm)
40
Center Shaft Circular Cone Maximum Runout(mm)
0.005
Dimension d (phi mm)
30
Dimension L2 (mm)
53
Overall Length L (mm)
201