Buy more than* S$200* and get FREE SHIPPING

  • Rotative Center (LC-J FORM)
  • Rotative Center (LC-J FORM)
  • Rotative Center (LC-J FORM)

Rotative Center (LC-J FORM) LC-5J

by NSK
5.00 (1)
Item.#
02023917
Mfr.#
LC-5J
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Center Shaft Circular Cone Maximum Runout(mm)
0.010
TRUSCO Part Number
109-0534
Shank K
MT-5
Dimension L3 (mm)
136
Dimension D (phi mm)
56
Dimension L1 (mm)
50
Angle alpha (degree)
60
2014 TRUSCO Published Page
1-0673
Dimension d (phi mm)
30
Dimension L2 (mm)
52
Overall Length L (mm)
238
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During turning
5
From Japan
On 2017-01-18 18:31:01
It is easy to use. I am satisfied with the price more than it. Just thought that there was something a little smaller.
This review is about item#2023883.