Buy more than* S$200* and get FREE SHIPPING

  • Rotation Center, LC-N
  • Rotation Center, LC-N
  • Rotation Center, LC-N

Rotation Center, LC-N LC-5N

Item.#
02023926
Mfr.#
LC-5N
Package Qty.
1PC
Ship pack of
1
549.90 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Angle alpha (degree)
60
Center Shaft Circular Cone Maximum Runout(mm)
0.005
Dimension d (phi mm)
35
Dimension L2 (mm)
55
Overall Length L (mm)
236
TRUSCO Part Number
109-0364
2014 TRUSCO Published Page
1-0673
Shank K
MT-5
Dimension L3 (mm)
136
Dimension D (phi mm)
65
Dimension L1 (mm)
45