Buy more than* S$200* and get FREE SHIPPING

  • Rotation Center, LC-N
  • Rotation Center, LC-N
  • Rotation Center, LC-N

Rotation Center, LC-N LC-6N

by NSK
Item.#
02023944
Mfr.#
LC-6N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2,319.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Angle alpha (degree)
60
Shank K
MT-6
Dimension L3 (mm)
189
Dimension D (phi mm)
100
Dimension L1 (mm)
70
Center Shaft Circular Cone Maximum Runout(mm)
0.007
Dimension d (phi mm)
50
Dimension L2 (mm)
82
Overall Length L (mm)
341