Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Support Screw, Center Jack
  • Support Screw, Center Jack
  • Support Screw, Center Jack

Support Screw, Center Jack FJ100

4.00 (1)
Item.#
02026561
Mfr.#
FJ100
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Finishing
Blackening
2014 TRUSCO Published Page
1-0697
Heat Processing
Hardening HRC35 - 47
Dimension D (phi mm)
63
Stroke (mm)
45
Material
S45C
Proof Load (kN)
160
Dimension B (phi mm)
24
Dimension H (mm)
120 to 165
TRUSCO Part Number
108-1110
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Leveling of products
4
From Japan
On 2016-09-30 16:44:19
I am also solidly making, making it use enough. To prevent the jack from coming out of the base, the area around the snap ring feels good.
This review is about item#2026577.