Buy more than* S$200* and get FREE SHIPPING

  • Support Screw, Flat Jack
  • Support Screw, Flat Jack
  • Support Screw, Flat Jack

Support Screw, Flat Jack FS160

5.00 (1)
Item.#
02026726
Mfr.#
FS160
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material
S45C
Proof Load (kN)
160
Finishing
Blackening
Dimension H (mm)
160 to 260
TRUSCO Part Number
108-0881
2014 TRUSCO Published Page
1-0696
Heat Processing
Hardening HRC35 - 47
Dimension D (phi mm)
63
Stroke (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Correction of distortion of structure
5
From Japan
On 2014-08-13 23:00:19
It is very solid and can be used with confidence, I personally think that I am going to expand the application if there are things that are smaller one more time.
This review is about item#02026701.