Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Support Screw, Flat Jack
  • Support Screw, Flat Jack
  • Support Screw, Flat Jack

Support Screw, Flat Jack FS30

5.00 (1)
Item.#
02026735
Mfr.#
FS30
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimension D (phi mm)
40
Stroke (mm)
10
Proof Load (kN)
40
Finishing
Black oxide finish
Dimension H (mm)
30 - 40
TRUSCO Part Number
108-0806
Heat Processing
Hardened HRC 35-47
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Correction of distortion of structure
5
From Japan
On 2014-08-13 23:00:19
It is very solid and can be used with confidence, I personally think that I am going to expand the application if there are things that are smaller one more time.
This review is about item#02026701.