Buy more than* S$200* and get FREE SHIPPING

  • Thermo/Humidity Meter

Thermo/Humidity Meter MT-891

Item.#
02026763
Mfr.#
MT-891
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Measurement Cycle
About 5sec / time
Accuracy
Temperature / + / over 1 degree C (15 over 35 degree C) than the left is + / over 2 degree C humidity / + / -5% (40 -80%) than the left is + / over 8%
Storage Temperature/Humidity Range
Over 10 over 50 degree C, 70% RH or less (no condensation)
Resolution Capability
(Temperature) 0.1 degree C, (humidity) 1%
Dimensions (Width W x Height H x Depth D) (mm)
100x108x21
Power (V)
1.5 (single 4x1 pieces)
Accessories
OUTPUT sensor cord about 3m / battery
Type of display Temperature
Digital
Battery Life
About 1 year (when using alkaline batteries)
Operating Temperature and Humidity Range
0 over 50 degree C, 80% RH or less (no condensation)
Measuring Range (%)
15-99
Measurment Range (deg C)
(IN)0-50 (OUT)-40-70
Weight (g)
About 130