Buy more than* S$200* and get FREE SHIPPING

  • Support Screw, Flat Jack
  • Support Screw, Flat Jack
  • Support Screw, Flat Jack

Support Screw, Flat Jack FS80

5.00 (1)
Item.#
02026771
Mfr.#
FS80
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Stroke (mm)
25
Proof Load (kN)
160
Finishing
Black oxide
Dimension H (mm)
80 - 105
TRUSCO Part Number
108-0849
Heat Processing
Hardening HRC 35-47
Dimension D (phi mm)
63