Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Support Screw, Flat Jack

Support Screw, Flat Jack FS90

5.00 (1)
Item.#
02026787
Mfr.#
FS90
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimension H (mm)
90 to 125
TRUSCO Part Number
108-0857
2014 TRUSCO Published Page
1-0696
Heat Processing
Hardening HRC35 - 47
Dimension D (phi mm)
63
Stroke (mm)
35
Height (stroke)
90 to 125(35)
Proof Load (kN)
160
Finishing
Blackening
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Correction of distortion of structure
5
From Japan
On 2014-08-13 23:00:19
It is very solid and can be used with confidence, I personally think that I am going to expand the application if there are things that are smaller one more time.
This review is about item#02026701.