Buy more than* S$200* and get FREE SHIPPING

  • Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type
  • Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type
  • Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type

Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type FUB12B

Item.#
02026796
Mfr.#
FUB12B
Package Qty.
1PC
Ship pack of
1
26.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Bolt Type
M12 W1/2
Dimension T (mm)
20
Dimensions B (mm)
40
TRUSCO Part Number
108-1616
Dimensions b (mm)
13
Dimension l (mm)
87
Dimensions L (mm)
100