Buy more than* S$200* and get FREE SHIPPING

  • Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type
  • Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type
  • Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type

Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type FUB16B

Item.#
02026805
Mfr.#
FUB16B
Package Qty.
1PC
Ship pack of
1
36.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimension l (mm)
134
Dimensions L (mm)
150
Bolt Type
M16 W5/8
Dimension T (mm)
23
Dimensions B (mm)
50
TRUSCO Part Number
108-1624
Dimensions b (mm)
17