Buy more than* S$200* and get FREE SHIPPING

  • Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type
  • Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type
  • Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type

Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type FUB20B

Item.#
02026814
Mfr.#
FUB20B
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions b (mm)
21
Dimension l (mm)
181
Dimensions L (mm)
200
Bolt Type
M20 W3/4
Dimension T (mm)
27
Dimensions B (mm)
60
TRUSCO Part Number
108-1632