Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type
  • Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type
  • Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type

Clamp, Horse'S Hoofs TypeClamp, Horse'S Hoofs Type FUB24B

Item.#
02026823
Mfr.#
FUB24B
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions b (mm)
26
Dimension l (mm)
228
Dimensions L (mm)
250
2014 TRUSCO Published Page
1-0703
Bolt Type
M24 W1
Dimension T (mm)
32
Dimensions B (mm)
70
TRUSCO Part Number
108-1641