Buy more than* S$200* and get FREE SHIPPING

  • Coupling Nut, Long Type
  • Coupling Nut, Long Type
  • Coupling Nut, Long Type

Coupling Nut, Long Type FCU14

5.00 (4)
Item.#
02026936
Mfr.#
FCU14
Package Qty.
1PC
Ship pack of
1
7.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Heat Processing
Hardening HRC 23-31
Dimensions B (mm)
22
Dimension H (mm)
42
Material
S45C
Finishing
Black oxide
Screw Diameter
M14
TRUSCO Part Number
108-5930
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Workbench
5
From Japan
On 2015-04-08 09:37:09
It came in use as expected.
This review is about item#02026963.
Removal of the bolt, as the tool for mounting
5
From Japan
On 2014-05-12 18:31:24
Ridiculously so expensive dedicated wrench of this size have been used to wrench instead using this long nut. Accuracy is sufficient without any problem.
This review is about item#02026911.
It was used in the extension of the vehicle tow hook.
5
From Japan
On 2013-12-13 20:17:22
It was used in the extension of the vehicle tow hook. Without problems could be used, but the nut part is I think that easy to handle with a little more narrow.
This review is about item#02026945.
Extension of the vehicle tow hook
5
From Japan
On 2013-12-13 20:16:35
It was used in the extension of the vehicle tow hook. Without problems could be used, but the nut part is I think that easy to handle with a little more narrow.
This review is about item#02026927.