Buy more than* S$200* and get FREE SHIPPING

  • Coupling Nut, Long Type
  • Coupling Nut, Long Type
  • Coupling Nut, Long Type

Coupling Nut, Long Type FCU22

5.00 (4)
Item.#
02026972
Mfr.#
FCU22
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Pitch
Coarse
TRUSCO Part Number
108-5972
Heat Processing
Hardening HRC23 - 31
Dimensions B (mm)
32
Dimension H (mm)
66
Material
S45C
2014 TRUSCO Published Page
1-0694
Finishing
Blackening
Screw Diameter
M22
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Workbench
5
From Japan
On 2015-04-08 09:37:09
I came in use as expected.
This review is about item#02026963.
Removal of bolt, as a tool for mounting
5
From Japan
On 2014-05-12 18:31:24
This exclusive wrench is incredibly expensive so I use this long nut instead of a wrench. There is no problem and accuracy is sufficient.
This review is about item#02026911.
It was used to extend the vehicle tow hook.
5
From Japan
On 2013-12-13 20:17:22
It was used to extend the vehicle tow hook. Although it could be used without problems, I think that it is easy to handle if the nut part is a little thin.
This review is about item#02026945.
Extended vehicle tow hook
5
From Japan
On 2013-12-13 20:16:35
It was used to extend the vehicle tow hook. Although it could be used without problems, I think that it is easy to handle if the nut part is a little thin.
This review is about item#02026927.