Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN10115

4.33 (3)
Item.#
02027015
Mfr.#
FTN10115
Package Qty.
1PC
Ship pack of
1
4.76 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Screw Diameter d
M10
Pitch
1.5
Heat Processing
Quenching
Dimension l1 (mm)
60
Overall Length L (mm)
115
2014 TRUSCO Published Page
1-0689
Dimensions l2 (mm)
12.5
Material
S45C
Hardness HRC
22 to 26
Finishing
Blackening
TRUSCO Part Number
110-0394
Weight (g)
59
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Milling operation
5
From Japan
On 2017-02-27 14:33:49
The quality is good, the price is cheap and it is saved because it does not enter in the home center.
This review is about item#2027076.
Special purpose
3
From Japan
On 2015-05-19 15:30:08
Although it is used for special purpose, it is perfect if there is a screw thread of shorter screw thread plus 15 mm.
This review is about item#02027051.
Replace with the same size one that is no longer usable
5
From Japan
On 2015-04-09 10:46:03
It is about 1 month after using it, but there is no abnormality. It was considerably cheaper than ordering manufacturer genuine products, so delivery date was shipped on the same day so we got it as soon as possible.
This review is about item#02027076.