Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN1090

4.00 (2)
Item.#
02027094
Mfr.#
FTN1090
Package Qty.
1PC
Ship pack of
1
4.26 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Screw Diameter d
M10
Pitch
1.5
Heat Processing
Hardened
Dimension l1 (mm)
50
Overall Length L (mm)
90
Dimensions l2 (mm)
12.5
Material
S45C
Hardness HRC
22 - 26
Finishing
Black oxide finish
TRUSCO Part Number
110-0378
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Special purpose
3
From Japan
On 2015-05-19 15:30:08
It uses for special applications, but I'm perfect, if threaded plus 15mm of those threads is short but.
This review is about item#02027051.
As the replacement of the same size that is no longer available
5
From Japan
On 2015-04-09 10:46:03
Is about one month started using it is not abnormal. Considerably cheaper than ordering a genuine manufacturer, delivery time was able to put in the early hand because it was out on the same day.
This review is about item#02027076.