Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN12125

Item.#
02027112
Mfr.#
FTN12125
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Screw Diameter d
M12
Hardness HRC
22 - 26
Material
S45C
Dimension l1 (mm)
75
Overall Length L (mm)
125
Dimensions l2 (mm)
14.5
Pitch
1.75
Heat Processing
Hardened
Finishing
Black oxide finish
TRUSCO Part Number
110-0505