Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN12200

Item.#
02027146
Mfr.#
FTN12200
Package Qty.
1PC
Ship pack of
1
6.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
M12
Hardness HRC
22 - 26
Material
S45C
Finishing
Black oxide
TRUSCO Part Number
110-0530
Dimensions l2 (mm)
14.5
Pitch
1.75
Dimension l1 (mm)
100
Overall Length L (mm)
200
Heat Processing
Hardening