Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN1250

Item.#
02027155
Mfr.#
FTN1250
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
M12
Hardness HRC
22 - 26
Material
S45C
Dimension l1 (mm)
22
Overall Length L (mm)
50
Dimensions l2 (mm)
14.5
Pitch
1.75
Heat Processing
Hardened
Finishing
Black oxide finish
TRUSCO Part Number
110-0459