Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN1280

Item.#
02027182
Mfr.#
FTN1280
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
M12
Hardness HRC
22 - 26
Material
S45C
Overall Length L (mm)
80
Heat Processing
Hardened
Dimensions l2 (mm)
14.5
Pitch
1.75
Finishing
Black oxide finish
TRUSCO Part Number
110-0483
Dimension l1 (mm)
45