Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN14100

5.00 (1)
Item.#
02027191
Mfr.#
FTN14100
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
M14
Material
S45C
Hardness HRC
22 - 26
Finishing
Black oxide
Pitch
2.0
Dimensions l2 (mm)
16.5
Heat Processing
Hardening
Dimension l1 (mm)
60
Overall Length L (mm)
100
TRUSCO Part Number
110-0564
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work clamp jig
5
From Japan
On 2015-04-17 15:14:40
The finish is good with the manufacturer goods with confidence.
This review is about item#02027304.