Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN14125

5.00 (1)
Item.#
02027207
Mfr.#
FTN14125
Package Qty.
1PC
Ship pack of
1
5.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
M14
Material
S45C
Finishing
Black oxide finish
Pitch
2.0
Heat Processing
Hardened
Dimensions l2 (mm)
16.5
Dimension l1 (mm)
75
Overall Length L (mm)
125
TRUSCO Part Number
110-0572
Hardness HRC
22 - 26
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work clamp jig
5
From Japan
On 2015-04-17 15:14:40
The finish is good with the manufacturer goods with confidence.
This review is about item#02027304.