Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN14200

5.00 (2)
Item.#
02027234
Mfr.#
FTN14200
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
M14
Material
S45C
Heat Processing
Quenching
Dimension l1 (mm)
100
Overall Length L (mm)
200
TRUSCO Part Number
110-0602
Dimensions l2 (mm)
16.5
Weight (g)
211
Hardness HRC
22 to 26
Finishing
Blackening
Pitch
2.0
2014 TRUSCO Published Page
1-0689
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-05-16 19:41:47
We ordered the items, we corresponded immediately, we arrived soon very so thank you very much. We will also order the next time.
This review is about item#2027216.
Work clamp jig
5
From Japan
On 2015-04-17 15:14:40
The finish is good with the manufacturer goods with confidence.
This review is about item#02027304.