Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN1450

5.00 (1)
Item.#
02027295
Mfr.#
FTN1450
Package Qty.
1PC
Ship pack of
1
4.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
M14
Material
S45C
Hardness HRC
22 to 26
Finishing
Blackening
Pitch
2
2014 TRUSCO Published Page
1-0689
Dimensions l2 (mm)
16.5
Heat Processing
Quenching
Dimension l1 (mm)
22
Overall Length L (mm)
50
TRUSCO Part Number
110-0548
Weight (g)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work clamp jig
5
From Japan
On 2015-04-17 15:14:40
Finish is safe to use well in the brand item.
This review is about item#02027304.