Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN1475

5.00 (1)
Item.#
02027304
Mfr.#
FTN1475
Package Qty.
1PC
Ship pack of
1
5.04 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Screw Diameter d
M14
Material
S45C
Overall Length L (mm)
75
TRUSCO Part Number
110-0556
Hardness HRC
22 - 26
Dimensions l2 (mm)
16.5
Finishing
Black oxide finish
Pitch
2.0
Heat Processing
Hardened
Dimension l1 (mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work clamp jig
5
From Japan
On 2015-04-17 15:14:40
Finish is safe to use well in the brand item.
This review is about item#02027304.