Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN16175

4.00 (1)
Item.#
02027347
Mfr.#
FTN16175
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
175
Weight (g)
243
TRUSCO Part Number
110-0700
Heat Processing
Hardened
Hardness HRC
22 - 26
Finishing
Black oxide finish
Pitch
2.0
Material
S45C
Screw Diameter d
M16
Dimensions l2 (mm)
18.0
Dimension l1 (mm)
90
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use when clamping workpiece.
4
From Japan
On 2008-04-01 17:21:21
Price is cheap.
This review is about item#02027435.