Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN18125

5.00 (1)
Item.#
02027453
Mfr.#
FTN18125
Package Qty.
1PC
Ship pack of
1
8.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
M18
Material
S45C
Hardness HRC
22 - 26
Finishing
Black oxide
TRUSCO Part Number
110-0815
Pitch
2.5
Dimensions l2 (mm)
22.0
Dimension l1 (mm)
75
Overall Length L (mm)
125
Heat Processing
Hardening
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing of the jig
5
From Japan
On 2016-11-21 12:47:15
In polite packing, will be asked to instant delivery, I have been saved thanks.
This review is about item#2027487.