Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN18300

4.00 (2)
Item.#
02027514
Mfr.#
FTN18300
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
M18
Material
S45C
Dimensions l2 (mm)
22.0
Dimension l1 (mm)
120
Overall Length L (mm)
300
2014 TRUSCO Published Page
1-0689
Pitch
2.5
Heat Processing
Quenching
Hardness HRC
22 to 26
Finishing
Blackening
TRUSCO Part Number
110-0874
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used as a stop bolt for a hydraulic plate
3
From Japan
On 2018-03-12 21:34:00
I think that I do not normally use this way, but because it is outdoor use, I removed zinc dyed and galvanized it. The screw length at both ends is the best.
This review is about item#2027487.
Fixation of jig
5
From Japan
On 2016-11-21 12:47:15
With polite packaging, thank you for your prompt appreciation for immediate payment.
This review is about item#2027487.