Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN18500

5.00 (1)
Item.#
02027557
Mfr.#
FTN18500
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Diameter d
M18
Material
S45C
TRUSCO Part Number
110-0912
Dimensions l2 (mm)
22.0
Dimension l1 (mm)
145
Pitch
2.5
Overall Length L (mm)
500
Heat Processing
Quenching
Hardness HRC
22 to 26
Finishing
Blackening