Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN1875

5.00 (1)
Item.#
02027566
Mfr.#
FTN1875
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Screw Diameter d
M18
Material
S45C
Heat Processing
Quenching
Hardness HRC
22 to 26
Finishing
Blackening
TRUSCO Part Number
110-0793
Pitch
2.5
2014 TRUSCO Published Page
1-0689
Dimensions l2 (mm)
22.0
Dimension l1 (mm)
35
Overall Length L (mm)
75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of jig
5
From Japan
On 2016-11-21 12:47:15
With polite packaging, thank you for your prompt appreciation for immediate payment.
This review is about item#2027487.