Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN20100

Item.#
02027575
Mfr.#
FTN20100
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
110-0939
Heat Processing
Hardening
Hardness HRC
22 - 26
Finishing
Black oxide
Pitch
2.5
Material
S45C
Screw Diameter d
M20
Dimensions l2 (mm)
26.0
Dimension l1 (mm)
60
Overall Length L (mm)
100
Weight (g)
208