Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN20150

Item.#
02027593
Mfr.#
FTN20150
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l1 (mm)
90
Overall Length L (mm)
150
Weight (g)
318
TRUSCO Part Number
110-0955
Heat Processing
Hardened
Hardness HRC
22 - 26
Finishing
Black oxide finish
Pitch
2.5
Material
S45C
Screw Diameter d
M20
Dimensions l2 (mm)
26.0