Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN20180

Item.#
02027611
Mfr.#
FTN20180
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
110-0971
Heat Processing
Hardening
Hardness HRC
22 - 26
Finishing
Black oxide
Pitch
2.5
Material
S45C
Screw Diameter d
M20
Dimensions l2 (mm)
26.0
Dimension l1 (mm)
110
Overall Length L (mm)
180
Weight (g)
384