Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN20200

Item.#
02027627
Mfr.#
FTN20200
Package Qty.
1PC
Ship pack of
1
11.63 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Dimension l1 (mm)
112
Overall Length L (mm)
200
Weight (g)
427
TRUSCO Part Number
110-0980
Heat Processing
Hardened
Hardness HRC
22 - 26
Finishing
Black oxide finish
Pitch
2.5
Material
S45C
Screw Diameter d
M20
Dimensions l2 (mm)
26.0