Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN20250

Item.#
02027645
Mfr.#
FTN20250
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension l1 (mm)
145
Overall Length L (mm)
250
Weight (g)
540
TRUSCO Part Number
110-1005
Heat Processing
Hardening
Hardness HRC
22 - 26
Finishing
Black oxide
Pitch
2.5
Material
S45C
Screw Diameter d
M20
Dimensions l2 (mm)
26.0