|
- Item.#
- 02027663
- Mfr.#
- FTN20350
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimension l1 (mm)
- 145
- Overall Length L (mm)
- 350
- Weight (g)
- 784
- 2014 TRUSCO Published Page
- 1-0689
- Screw Diameter d
- M20
- Dimensions l2 (mm)
- 26.0
- Finishing
- Blackening
- Pitch
- 2.5
- Material
- S45C
- TRUSCO Part Number
- 110-1021
- Heat Processing
- Quenching
- Hardness HRC
- 22 to 26
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought