Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN24150

Item.#
02027855
Mfr.#
FTN24150
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0689
Heat Processing
Quenching
Hardness HRC
22 to 26
Material
S45C
Overall Length L (mm)
150
Weight (g)
450
Screw Diameter d
M24
Dimensions l2 (mm)
33.5
Finishing
Blackening
Dimension l1 (mm)
100
Pitch
3
TRUSCO Part Number
110-1218