Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN24300

Item.#
02027907
Mfr.#
FTN24300
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0689
Heat Processing
Quenching
Hardness HRC
22 to 26
Material
S45C
Pitch
3.0
TRUSCO Part Number
110-1269
Screw Diameter d
M24
Dimensions l2 (mm)
33.5
Finishing
Blackening
Overall Length L (mm)
300
Weight (g)
948
Dimension l1 (mm)
145