Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN24350

Item.#
02027916
Mfr.#
FTN24350
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0689
Heat Processing
Quenching
Hardness HRC
22 to 26
Material
S45C
Overall Length L (mm)
350
Weight (g)
1120
Screw Diameter d
M24
Dimensions l2 (mm)
33.5
Finishing
Blackening
Dimension l1 (mm)
145
Pitch
3
TRUSCO Part Number
110-1277